RB2.00-1.3505--KL.III RB2.50-1.3505--KL.III RB3.00-1.3505--KL.III RB3.50-1.3505--Kl.III RB4.00-1.3505--KL.III RB4.76-1.3505-Kl.III RB5.00-1.3505-KL.III RB6.00-1.3505-KL.III RB6.35-1.3505-Kl.III RB6.50-1.3505-Kl.III RB7.00-1.3505-KL.III RB8.00-1.3505-KL.III RB9.00-1.3505-KL.III RB10.00-1.3505-KL.III RB11.00-1.3505-KL.III RB12.00-1.3505-KL.III RB12.70-1.3505-Kl.III RB14.00-1.3505-KL.III RB15.00-1.3505-KL.III RB15.87-1.3505-Kl.III RB16.00-1.3505-KL.III RB20.00-1.3505-KL.III RB24.00--1.3505-KL.III RB30.00--1.3505-KL.III RB1.00-1.3505-KL.III RB1.20-1.3505--KL.III RB1.40-1.3505--KL.III RB1.50-1.3505--KL.III RB1.58-1.3505--Kl.III RB4.50-1.3505--Kl.III RB5.50-1.3505-KL.III RB5.55-1.3505-Kl.III RB6.39-1.3505-KLIII RB7.14-1.3505-Kl.III RB7.50-1.3505-KL.III RB7.93-1.3505-Kl.III RB8.50-1.3505-KL.III RB8.73-1.3505-Kl.III RB9.52-1.3505-KL.III RB10.31-1.3505-Kl.III RB10.50-1.3505-KL.III RB11.11-1.3505-Kl.III RB11.90-1.3505-Kl.III RB12.50-1.3505-KL.III RB13.00-1.3505-KL.III RB13.49-1.3505-Kl.III RB14.28-1.3505-Kl.III RB15.08-1.3505-Kl.III RB16.66-1.3505-Kl.III RB17.00-1.3505-KL.III RB17.46-1.3505-Kl.III RB18.00-1.3505-KL.III RB18.50-1.3505-KL.III RB19.00-1.3505-KL.III RB19.05-1.3505-Kl.III RB19.50-1.3505-KL.III RB19.84-1.3505-Kl.III RB20.63-1.3505-Kl.III RB21.00--1.3505-KL.III RB22.00--1.3505-KL.III RB22.22--1.3505-Kl.III RB23.01--1.3505-Kl.III RB23.81--1.3505-Kl.III RB24.00-1.3505-KL.III RB24.60--1.3505-Kl.III RB25.00--1.3505-KL.III RB25.40--1.3505-Kl.III RB26.00--1.3505-KL.III RB26.98--1.3505-KL.III RB28.00--1.3505-KL.III RB28.57--1.3505-KL.III RB3.175--1.3505-KL.III RB32.00--1.3505-KL.III RB35.00--1.3505-KL.III RB36.51--1.3505-KL.III RB38.00--1.3505-KL.III RB38.10-1.3505-Kl.III RB3.969-1.3505-KL.III RB40.00-1.3505-KL.III RB44.45-1.3505-KL.III RB50.00-1.3505-KL.III RB50.80-1.3505-KL.III RB57.15-1.3505-KL.III RB60.00-1.3505-KL.III RB80.00-1.3505-KL.III 2 mm 2,5 mm 3 mm 3,5 mm 4 mm 4,76 mm 5 mm 6 mm 6,35 mm 6,5 mm 7 mm 8 mm 9 mm 10 mm 11 mm 12 mm 12,7 mm 14 mm 15 mm 15,87 mm 16 mm 20 mm 24 mm 30 mm 1 mm 1,2 mm 1,4 mm 1,5 mm 1,58 mm 4,5 mm 5,5 mm 5,55 mm 6,39 mm 7,14 mm 7,5 mm 7,93 mm 8,5 mm 8,73 mm 9,52 mm 10,31 mm 10,5 mm 11,11 mm 11,9 mm 12,5 mm 13 mm 13,49 mm 14,28 mm 15,08 mm 16,66 mm 17 mm 17,46 mm 18 mm 18,5 mm 19 mm 19,05 mm 19,5 mm 19,84 mm 20,63 mm 21 mm 22 mm 22,22 mm 23,01 mm 23,81 mm 34 mm 24,6 mm 25 mm 25,4 mm 26 mm 26,98 mm 28 mm 28,57 mm 3,17 mm 32 mm 35 mm 36,51 mm 38 mm 38,1 mm 3,96 mm 40 mm 44,45 mm 50 mm 50,8 mm 57,15 mm 60 mm 80 mm 0,001 kg 0,002 kg 0,003 kg 0,004 kg 0,005 kg 0,007 kg 0,009 kg 0,011 kg 0,014 kg 0,016 kg 0,017 kg 0,033 kg 0,057 kg 0,11 kg 0,006 kg 0,01 kg 0,012 kg 0,019 kg 0,02 kg 0,022 kg 0,024 kg 0,028 kg 0,032 kg 0,036 kg 0,04 kg 0,044 kg 0,045 kg 0,05 kg 0,056 kg 0,064 kg 0,065 kg 0,067 kg 0,075 kg 0,08 kg 0,09 kg 0,096 kg 0,132 kg 0,118 kg 0,177 kg 0,2 kg 0,225 kg 0,227 kg 0,258 kg 0,263 kg 0,361 kg 0,514 kg 0,518 kg 0,6 kg 0,89 kg 2,096 kg
Weitere Merkmale Weniger Merkmale