Tr 10 x 2 Tr 12 x 3 Tr 14 x 3 Tr 14 x 4 Tr 16 x 4 Tr 18 x 4 Tr 20 x 4 Tr 22 x 5 Tr 24 x 5 Tr 26 x 5 Tr 28 x 5 Tr 30 x 6 Tr 32 x 6 Tr 36 x 6 Tr 40 x 7 Tr 50 x 8 Tr 10 x 3 Tr 44 x 7 Tr 60 x 9 Tr 70 x 10 8,739 mm 10,191 mm 12,191 mm 11,64 mm 13,64 mm 15,64 mm 17,64 mm 19,114 mm 21,094 mm 23,094 mm 25,094 mm 26,547 mm 28,547 mm 32,547 mm 36,02 mm 45,468 mm 8,191 mm 40,02 mm 54,935 mm 64,425 mm 8,929 mm 10,415 mm 12,415 mm 11,905 mm 13,905 mm 15,905 mm 17,905 mm 19,394 mm 21,394 mm 23,394 mm 25,394 mm 26,882 mm 28,882 mm 32,882 mm 36,375 mm 45,868 mm 8,415 mm 40,275 mm 55,36 mm 64,35 mm 7,5 mm 8,5 mm 10,5 mm 8,8 mm 11,5 mm 13,5 mm 15,5 mm 16,5 mm 18,5 mm 20,5 mm 22,5 mm 23 mm 25 mm 29 mm 32 mm 41 mm 5,84 mm 36 mm 50 mm 59 mm 0,5 mm 0,2 mm 0,4 mm 1.000 mm 3.000 mm 2.000 mm 0,48 kg/m 0,75 kg/m 0,89 kg/m 1,21 kg/m 1,58 kg/m 2 kg/m 2,23 kg/m 2,72 kg/m 3,26 kg/m 3,85 kg/m 4,5 kg/m 5,18 kg/m 6,71 kg/m 8 kg/m 12,90 kg/m 0,45 kg/m 9,87 kg/m 18,74 kg/m 26 kg/m 100 µm
Weitere Merkmale Weniger Merkmale