M 6 x 0,75 M 8 x 1 M 10 x 1 M 10 x 1,25 M 12 x 1 M 12 x 1,25 M 12 x 1,5 M 14 x 1 M 14 x 1,5 M 16 x 1,5 M 18 x 1,5 M 20 x 1,5 M 3 x 0,35 M 4 x 0,5 M 5 x 0,5 M 6 x 0,5 M 8 x 0,75 M 10 x 0,75 M 14 x 1,25 M 16 x 1 M 20 x 1 M 22 x 1 M 22 x 1,5 M 24 x 1 M 24 x 1,5 M 27 x 1,5 M 28 x 1,5 M 30 x 1,5 0,75 mm 1 mm 1,25 mm 1,5 mm 0,35 mm 0,5 mm 80 mm 90 mm 100 mm 110 mm 125 mm 56 mm 63 mm 70 mm 140 mm 150 mm 6 mm 7 mm 9 mm 11 mm 12 mm 14 mm 16 mm 2,2 mm 2,8 mm 3,5 mm 4,5 mm 18 mm 20 mm 22 mm 4,9 mm 5,5 mm 7 mm 9 mm 12 mm 11 mm – 2,1 mm 2,7 mm 3,4 mm 14,5 mm 16 mm 18 mm 5,3 mm 7 mm 9 mm 8,8 mm 11 mm 10,8 mm 10,5 mm 13 mm 12,5 mm 14,5 mm 16,5 mm 18,5 mm 2,7 mm 3,5 mm 4,5 mm 5,5 mm 7,3 mm 9,3 mm 12,8 mm 15 mm 19 mm 20,5 mm 23 mm 22,5 mm 25,5 mm 26,5 mm 28,5 mm ISO-Feingewinde 6H 60° Durchgangsgewinde DIN 374 B HSS-E blank
Weitere Merkmale Weniger Merkmale