4 mm 5 mm 6 mm 7 mm 8 mm 10 mm 11 mm 12 mm 13 mm 14 mm 15 mm 16 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm 23 mm 24 mm 25 mm 26 mm 28 mm 30 mm 32 mm 34 mm 35 mm 36 mm 38 mm 40 mm 42 mm 45 mm 47 mm 48 mm 50 mm 52 mm 55 mm 56 mm 60 mm 65 mm 70 mm 75 mm 80 mm 85 mm 90 mm 95 mm 100 mm 110 mm 120 mm 130 mm 140 mm 27 mm 29 mm 31 mm 33 mm 37 mm 44 mm 54 mm 58 mm 62 mm 63 mm 68 mm 72 mm 82 mm 97 mm 105 mm 107 mm 115 mm 125 mm 127 mm 145 mm 150 mm 155 mm 160 mm 165 mm 170 mm 175 mm 180 mm 185 mm 190 mm 200 mm 210 mm 215 mm 220 mm 230 mm 240 mm 250 mm 260 mm 270 mm 280 mm 290 mm 300 mm 310 mm 320 mm 330 mm 340 mm 350 mm 360 mm 370 mm 380 mm 390 mm 400 mm 410 mm 420 mm 430 mm 440 mm 450 mm 460 mm 470 mm 480 mm 490 mm 500 mm 520 mm 540 mm 560 mm 580 mm 600 mm 3,8 mm 4,8 mm 5,7 mm 6,7 mm 7,6 mm 9,6 mm 10,5 mm 11,5 mm 12,4 mm 13,4 mm 14,3 mm 15,2 mm 16,2 mm 17 mm 18 mm 19 mm 20 mm 21 mm 22 mm 22,9 mm 23,9 mm 24,9 mm 26,6 mm 28,6 mm 30,3 mm 32,3 mm 33 mm 34 mm 36 mm 37,5 mm 39,5 mm 42,5 mm 44,5 mm 45,5 mm 47 mm 49 mm 52 mm 53 mm 57 mm 62 mm 67 mm 72 mm 76,5 mm 81,5 mm 86,5 mm 91,5 mm 96,5 mm 106 mm 116 mm 126 mm 136 mm 25,6 mm 27,6 mm 29,3 mm 31,3 mm 35 mm 41,5 mm 51 mm 55 mm 59 mm 60 mm 65 mm 69 mm 78,5 mm 93,5 mm 101 mm 103 mm 111 mm 121 mm 123 mm 141 mm 145 mm 150 mm 155 mm 160 mm 165 mm 170 mm 175 mm 180 mm 185 mm 195 mm 204 mm 209 mm 214 mm 224 mm 234 mm 244 mm 252 mm 262 mm 272 mm 282 mm 292 mm 300 mm 310 mm 320 mm 330 mm 340 mm 350 mm 360 mm 370 mm 380 mm 390 mm 398 mm 408 mm 418 mm 428 mm 438 mm 448 mm 458 mm 468 mm 478 mm 488 mm 506 mm 526 mm 546 mm 566 mm 586 mm 0,5 mm 0,7 mm 0,8 mm 0,9 mm 1,1 mm 1,3 mm 1,6 mm 1,85 mm 2,15 mm 2,65 mm 3,15 mm 4,15 mm 5,15 mm 6,2 mm 7,2 mm 8,2 mm 3,7 mm 4,7 mm 5,6 mm 6,5 mm 7,4 mm 9,3 mm 10,2 mm 11 mm 11,9 mm 12,9 mm 13,8 mm 14,7 mm 15,7 mm 16,5 mm 17,5 mm 18,5 mm 19,5 mm 20,5 mm 21,5 mm 22,2 mm 23,2 mm 24,2 mm 25,9 mm 27,9 mm 29,6 mm 31,5 mm 32,2 mm 33,2 mm 35,2 mm 36,5 mm 38,5 mm 41,5 mm 43,5 mm 44,5 mm 45,8 mm 47,8 mm 50,8 mm 51,8 mm 55,8 mm 60,8 mm 65,5 mm 70,5 mm 74,5 mm 79,5 mm 84,5 mm 89,5 mm 94,5 mm 103 mm 113 mm 123 mm 133 mm 24,9 mm 26,9 mm 28,6 mm 30,5 mm 34,2 mm 40,5 mm 49,8 mm 53,8 mm 57,8 mm 58,8 mm 63,5 mm 67,5 mm 76,5 mm 91,5 mm 98 mm 100 mm 108 mm 118 mm 120 mm 138 mm 142 mm 146 mm 151 mm 155,5 mm 160,5 mm 165,5 mm 170,5 mm 175,5 mm 180,5 mm 190,5 mm 198 mm 203 mm 208 mm 218 mm 228 mm 238 mm 245 mm 255 mm 265 mm 275 mm 285 mm 293 mm 303 mm 313 mm 323 mm 333 mm 343 mm 353 mm 363 mm 373 mm 383 mm 390 mm 400 mm 410 mm 420 mm 430 mm 440 mm 450 mm 460 mm 470 mm 480 mm 495 mm 515 mm 535 mm 555 mm 575 mm 0,4 mm 0,6 mm 0,7 mm 0,8 mm 1 mm 1,2 mm 1,5 mm 1,75 mm 2 mm 2,5 mm 3 mm 4 mm 5 mm 6 mm 7 mm 8 mm 1 mm 1,2 mm 1,5 mm 1,7 mm 2 mm 2,5 mm 3 mm 3,5 mm 4 mm 5 mm 6 mm 2,2 mm 2,5 mm 2,7 mm 3,1 mm 3,2 mm 3,3 mm 3,4 mm 3,5 mm 3,6 mm 3,7 mm 3,8 mm 3,9 mm 4 mm 4,1 mm 4,2 mm 4,3 mm 4,4 mm 4,5 mm 4,7 mm 5 mm 5,2 mm 5,4 mm 5,6 mm 5,8 mm 6 mm 6,5 mm 6,7 mm 6,8 mm 6,9 mm 7 mm 7,2 mm 7,3 mm 7,4 mm 7,8 mm 8,1 mm 8,4 mm 8,6 mm 8,7 mm 8,8 mm 9,4 mm 9,6 mm 10,1 mm 11 mm 11,6 mm 12 mm 4,6 mm 4,8 mm 5,1 mm 5,7 mm 6,6 mm 7,1 mm 7,5 mm 7,6 mm 8 mm 8,2 mm 9,9 mm 10 mm 10,6 mm 11,4 mm 12,2 mm 13 mm 13,3 mm 13,5 mm 14,2 mm 16,2 mm – A, Standard für Wellen Federstahl phosphatiert, geölt DIN 471
Weitere Merkmale Weniger Merkmale