0,25 0,40 0,60 1,00 1,60 2,00 2,50 4,00 3,00 5,00 6,00 250 kg 400 kg 600 kg 1.000 kg 1.600 kg 2.000 kg 2.500 kg 4.000 kg 3.000 kg 5.000 kg 6.000 kg 11 mm 14 mm 17 mm 21 mm 27 mm 30 mm 33 mm 42 mm 38 mm 47 mm 53 mm 25 mm 30 mm 37 mm 47 mm 61 mm 68 mm 75 mm 96 mm 86 mm 107 mm 121 mm 7 mm 8 mm 10 mm 13 mm 17 mm 19 mm 21 mm 27 mm 24 mm 30 mm 34 mm 16 mm 20 mm 24 mm 32 mm 40 mm 44 mm 48 mm 60 mm 54 mm 72 mm 78 mm M 8 M 10 M 12 M 16 M 20 M 22 M 24 M 30 M 27 M 36 M 39 8 mm 10 mm 12 mm 16 mm 20 mm 22 mm 24 mm 30 mm 27 mm 36 mm 39 mm 24 mm 30 mm 36 mm 49 mm 61 mm 67 mm 73 mm 91 mm 83,5 mm 111 mm 119,5 mm 0,013 kg 0,09 kg 0,17 kg 0,36 kg 0,75 kg 1 kg 1,32 kg 2,4 kg 1,8 kg 3,9 kg 5,3 kg
Weitere Merkmale Weniger Merkmale