DO-A 15 x 25 DO-A 15 x 40 DO-A 15 x 60 DO-A 18 x 30 DO-A 18 x 50 DO-A 18 x 80 DO-A 27 x 40 DO-A 27 x 60 DO-A 27 x 100 DO-A 38 x 60 DO-A 38 x 80 DO-A 38 x 120 DO-A 45 x 80 DO-A 45 x 100 DO-A 45 x 150 DO-A 50 x 120 DO-A 50 x 160 DO-A 50 x 200 5 mm 6 mm 8 mm 10 mm 12 mm – – M 12 10 mm 12 mm 20 mm 25 mm 35 mm 40 mm ±0,2 mm ±0,3 mm ±0,4 mm ±0,5 mm 28 mm 34 mm 47 mm 63 mm 85 mm 89 mm 25,5 mm 31 mm 44 mm 60 mm 73 mm 78 mm 53,5 mm 65 mm 91 mm 123 mm 150 mm 167 mm 15 mm 18 mm 27 mm 38 mm 45 mm 50 mm – 30 mm 40 mm – 60 mm 70 mm 25 mm 40 mm 60 mm 30 mm 50 mm 80 mm 100 mm 120 mm 150 mm 160 mm 200 mm 30 mm 45 mm 65 mm 35 mm 55 mm 85 mm 105 mm 70 mm 90 mm 130 mm 110 mm 160 mm 170 mm 210 mm 0,7 Nm 1,1 Nm 1,6 Nm 1,9 Nm 3,2 Nm 5,1 Nm 4,7 Nm 7 Nm 11,7 Nm 13 Nm 17,3 Nm 26 Nm 27,6 Nm 34,5 Nm 51,8 Nm 51 Nm 77 Nm 102 Nm 1,6 Nm 2,5 Nm 3,8 Nm 4,5 Nm 7,5 Nm 12 Nm 10,7 Nm 16 Nm 26,7 Nm 30,4 Nm 40,5 Nm 60,8 Nm 62,4 Nm 78 Nm 117 Nm 133 Nm 197 Nm 260 Nm 2,6 Nm 4,2 Nm 6,3 Nm 7,5 Nm 12,5 Nm 20 Nm 17,5 Nm 26,3 Nm 43,8 Nm 50,6 Nm 67,5 Nm 101,2 Nm 104 Nm 130 Nm 195 Nm 250 Nm 363 Nm 475 Nm 4 Nm 6,4 Nm 9,6 Nm 11 Nm 18,3 Nm 29,3 Nm 26,9 Nm 40,3 Nm 67,2 Nm 78 Nm 104 Nm 156 Nm 160 Nm 200 Nm 300 Nm 395 Nm 570 Nm 745 Nm 5,7 Nm 9,2 Nm 13,8 Nm 15 Nm 25 Nm 40 Nm 39,5 Nm 59,3 Nm 98,8 Nm 113 Nm 151 Nm 226 Nm 222 Nm 278 Nm 420 Nm 570 Nm 820 Nm 1.070 Nm 8,2 Nm 13,2 Nm 19,8 Nm 20,6 Nm 34,4 Nm 55 Nm 57 Nm 85,5 Nm 142,5 Nm 162 Nm 216 Nm 324 Nm 320 Nm 400 Nm 600 Nm 780 Nm 1.115 Nm 1.450 Nm 0,07 kg 0,11 kg 0,15 kg 0,12 kg 0,2 kg 0,31 kg 0,32 kg 0,47 kg 0,76 kg 0,88 kg 1,14 kg 1,69 kg 1,84 kg 2,27 kg 3,37 kg 3,3 kg 4,4 kg 5,5 kg 01 041 001 01 041 002 01 041 003 01 041 004 01 041 005 01 041 006 01 041 007 01 041 008 01 041 009 01 041 010 01 041 011 01 041 012 01 041 013 01 041 014 01 041 015 01 041 026 01 041 029 01 041 027
Weitere Merkmale Weniger Merkmale