037 025 031 9,5 mm 6,4 mm 7,9 mm 110 46 50 58 60 66 70 76 80 84 86 88 90 92 94 96 98 100 102 108 112 114 116 118 120 122 124 126 128 130 132 134 136 138 140 142 144 146 148 150 154 156 158 160 164 166 170 174 176 178 180 182 184 188 190 192 194 196 200 202 204 208 210 212 214 220 228 230 232 234 240 250 260 264 270 274 280 284 286 290 296 300 306 310 316 322 330 340 344 348 350 352 362 372 380 382 384 390 392 404 412 424 432 434 438 450 460 490 506 540 554 564 580 592 672 736 770 106 279,4 mm 116,84 mm 127 mm 147,32 mm 152,4 mm 167,64 mm 177,8 mm 193,04 mm 203,2 mm 213,36 mm 218,44 mm 223,52 mm 228,6 mm 233,68 mm 238,76 mm 243,84 mm 248,92 mm 254 mm 259,08 mm 274,32 mm 284,48 mm 289,56 mm 294,64 mm 299,72 mm 304,8 mm 309,88 mm 314,96 mm 320,04 mm 325,12 mm 330,2 mm 335,28 mm 340,36 mm 345,44 mm 350,52 mm 355,6 mm 360,68 mm 365,76 mm 370,84 mm 375,92 mm 381 mm 391,16 mm 396,24 mm 401,32 mm 406,4 mm 416,56 mm 421,64 mm 431,8 mm 441,96 mm 447,04 mm 452,12 mm 457,2 mm 462,28 mm 467,36 mm 477,52 mm 482,6 mm 487,68 mm 492,76 mm 497,84 mm 508 mm 513,08 mm 518,16 mm 528,32 mm 533,4 mm 538,48 mm 543,56 mm 558,8 mm 579,12 mm 584,2 mm 589,28 mm 594,36 mm 609,6 mm 635 mm 660,4 mm 670,56 mm 685,8 mm 695,96 mm 711,2 mm 721,36 mm 726,44 mm 736,6 mm 751,84 mm 762 mm 777,24 mm 787,4 mm 802,64 mm 817,88 mm 838,2 mm 863,6 mm 873,76 mm 883,92 mm 889 mm 894,08 mm 919,48 mm 944,88 mm 965,2 mm 970,28 mm 975,36 mm 990,6 mm 995,68 mm 1.026,16 mm 1.046,48 mm 1.076,96 mm 1.097,28 mm 1.102,36 mm 1.112,52 mm 1.143 mm 1.168,4 mm 1.244,6 mm 1.285,24 mm 1.371,6 mm 1.407,16 mm 1.432,56 mm 1.473,2 mm 1.503,68 mm 1.706,88 mm 1.869,44 mm 1.955,8 mm 269,24 mm 55 23 25 29 30 33 35 38 40 42 43 44 45 46 47 48 49 50 51 54 56 57 58 59 60 61 62 63 64 65 66 67 68 69 70 71 72 73 74 75 77 78 79 80 82 83 85 87 88 89 90 91 92 94 95 96 97 98 100 101 102 104 105 106 107 110 114 115 116 117 120 125 130 132 135 137 140 142 143 145 148 150 153 155 158 161 165 170 172 174 175 176 181 186 190 191 192 195 196 202 206 212 216 217 219 225 230 245 253 270 277 282 290 296 336 368 385 53 XL 5,08 mm Glasfaser endlos –30 °C 100 °C Chloroprenkautschuk (CR, Neopren) PowerGrip® Zoll
Weitere Merkmale Weniger Merkmale