FRM85/4 FRM90/9 FRM110/10 FRM120/10 FRM120/11 FRM120/14 FRM180/12 FRM250/15 FRM52/6 FRM62/3 FRM62/5 FRM62/7 FRM72/3 FRM72/5 FRM72/7 FRM72/8 FRM80/4 FRM80/8 FRM80/9 FRM85/6 FRM90/4 FRM90/10 FRM100/4 FRM100/6 FRM100/8 FRM100/10 FRM110/4 FRM110/13 FRM120/4 FRM120/12 FRM125/4 FRM130/5 FRM130/8 FRM130/10 FRM140/5 FRM140/10 FRM140/16 FRM150/5 FRM150/9 FRM150/10 FRM150/13 FRM160/5 FRM160/10 FRM160/14 FRM170/5 FRM170/18 FRM180/5 FRM180/10 FRM180/18 FRM190/5 FRM200/10 FRM200/21 FRM210/10 FRM215/5 FRM215/14 FRM215/23 FRM225/10 FRM230/5 FRM230/13 FRM230/25 FRM240/5 FRM240/10 FRM240/20 FRM250/5 FRM250/28 FRM260/5 FRM260/10 FRM270/5 FRM280/5 FRM280/10 FRM290/5 FRM290/10 FRM290/17 FRM290/33 FRM300/5 FRM300/10 FRM300/25 FRM310/10 FRM320/10 FRM340/5 FRM340/10 FRM360/10 FRM370/10 FRM400/10 FRM340/28 FRM100/9,5 FRM130/12,5 FRM140/12,5 FRM150/12,5 FRM160/12,5 FRM200/13,5 FRM52/4,5 FRM62/6,5 FRM80/10,5 FRM90/10,5 FRM100/11,5 FRM110/10,5 FRM125/7,5 FRM130/15,5 FRM140/8,5 FRM150/16,5 FRM160/6,3 FRM160/17,5 FRM170/12,5 FRM170/14,5 FRM180/4,85 FRM180/14,5 FRM190/15,5 FRM200/5,1 FRM200/6,5 FRM200/17,5 FRM215/6,5 FRM215/19,5 FRM260/20,5 FRM270/16,5 FRM270/30,5 FRM280/22,5 FRM320/26,5 85 mm 90 mm 110 mm 120 mm 180 mm 250 mm 52 mm 62 mm 72 mm 80 mm 100 mm 125 mm 130 mm 140 mm 150 mm 160 mm 170 mm 190 mm 200 mm 210 mm 215 mm 225 mm 230 mm 240 mm 260 mm 270 mm 280 mm 290 mm 300 mm 310 mm 320 mm 340 mm 360 mm 370 mm 400 mm 324 mm 203 mm 304 mm 4 mm 9 mm 10 mm 11 mm 14 mm 12 mm 15 mm 6 mm 3 mm 5 mm 7 mm 8 mm 13 mm 16 mm 18 mm 21 mm 23 mm 25 mm 20 mm 28 mm 17 mm 33 mm 9,5 mm 12,5 mm 13,5 mm 4,5 mm 6,5 mm 10,5 mm 11,5 mm 7,5 mm 15,5 mm 8,5 mm 16,5 mm 6,3 mm 17,5 mm 14,5 mm 4,85 mm 5,1 mm 19,5 mm 20,5 mm 30,5 mm 22,5 mm 26,5 mm 20 g 53 g 70 g 83 g 90 g 145 g 188 g 383 g 17 g 13 g 14 g 16 g 37 g 22 g 15 g 46 g 50 g 24 g 68 g 19 g 28 g 41 g 65 g 48 g 140 g 38 g 130 g 52 g 62 g 57 g 73 g 120 g 97 g 85 g 152 g 169 g 197 g 141 g 187 g 275 g 102 g 203 g 340 g 69 g 222 g 441 g 190 g 103 g 264 g 447 g 100 g 303 g 520 g 109 g 217 g 435 g 113 g 819 g 118 g 305 g 131 g 127 g 465 g 240 g 341 g 490 g 882 g 136 g 353 g 370 g 377 g 160 g 401 g 600 g 640 g 670 g 1.125 g 64 g 180 g 150 g 164 g 176 g 237 g 10 g 21 g 55 g 80 g 78 g 60 g 167 g 279 g 75 g 291 g 175 g 63 g 225 g 261 g 74 g 94 g 125 g 379 g 625 g 475 g 964 g 740 g 1.000 g
Weitere Merkmale Weniger Merkmale