310 mm 315 mm 320 mm 325 mm 330 mm 340 mm 360 mm 370 mm 380 mm 390 mm 400 mm 410 mm 420 mm 430 mm 440 mm 450 mm 460 mm 470 mm 480 mm 490 mm 500 mm 520 mm 540 mm 560 mm 580 mm 600 mm 700 mm 125 mm 128 mm 130 mm 132 mm 150 mm 152 mm 155 mm 160 mm 120 mm 135 mm 140 mm 145 mm 148 mm 165 mm 205 mm 210 mm 215 mm 220 mm 225 mm 230 mm 235 mm 240 mm 245 mm 250 mm 255 mm 260 mm 265 mm 270 mm 280 mm 282 mm 285 mm 290 mm 300 mm 22 mm 19 mm 20 mm 21 mm 102 mm 105 mm 108 mm 110 mm 112 mm 115 mm 118 mm 170 mm 175 mm 180 mm 185 mm 190 mm 195 mm 200 mm 72 mm 12 mm 18 mm 39 mm 50 mm 51 mm 52 mm 53 mm 54 mm 55 mm 56 mm 57 mm 58 mm 60 mm 62 mm 63 mm 64 mm 65 mm 67 mm 68 mm 70 mm 75 mm 78 mm 98 mm 28 mm 30 mm 35 mm 8 mm 9 mm 10 mm 11 mm 13 mm 14 mm 15 mm 16 mm 17 mm 23 mm 24 mm 25 mm 26 mm 27 mm 29 mm 36 mm 37 mm 38 mm 44 mm 80 mm 82 mm 85 mm 88 mm 90 mm 92 mm 95 mm 100 mm 42 mm 47 mm 31 mm 32 mm 33 mm 34 mm 40 mm 41 mm 43 mm 45 mm 46 mm 48 mm 320 mm 325 mm 330 mm 335 mm 340 mm 350 mm 370 mm 380 mm 390 mm 400 mm 410 mm 422 mm 432 mm 442 mm 452 mm 462 mm 472 mm 482 mm 492 mm 502 mm 512 mm 534 mm 554 mm 574 mm 594 mm 614 mm 716 mm 129 mm 132 mm 134 mm 136 mm 155 mm 157 mm 160 mm 165 mm 124 mm 139 mm 144 mm 149 mm 152 mm 170 mm 211 mm 216 mm 221 mm 226 mm 231 mm 236 mm 241 mm 246 mm 251 mm 256 mm 263 mm 268 mm 273 mm 278 mm 288 mm 290 mm 293 mm 298 mm 308 mm 23 mm 20 mm 21 mm 22 mm 106 mm 109 mm 112 mm 114 mm 116 mm 119 mm 122 mm 175 mm 180 mm 185 mm 190 mm 195 mm 200 mm 205 mm 75 mm 12,5 mm 19,1 mm 41 mm 53 mm 54 mm 55 mm 56 mm 57 mm 58 mm 59 mm 60 mm 61 mm 63 mm 65 mm 66 mm 67 mm 68 mm 70 mm 71 mm 73 mm 78 mm 81 mm 101,5 mm 29,4 mm 31,4 mm 37 mm 8,4 mm 9,4 mm 10,4 mm 11,4 mm 13,6 mm 14,6 mm 15,7 mm 16,8 mm 17,8 mm 24,1 mm 25,2 mm 26,2 mm 27,2 mm 28,4 mm 30,4 mm 38 mm 39 mm 40 mm 46,5 mm 83,5 mm 85,5 mm 88,5 mm 91,5 mm 93,5 mm 95,5 mm 98,5 mm 103,5 mm 44,5 mm 49,5 mm 32,7 mm 33,7 mm 34,1 mm 35,7 mm 42,5 mm 43,5 mm 45,5 mm 47,5 mm 48,5 mm 50,5 mm 6,2 mm 7,2 mm 8,2 mm 9,3 mm 4,15 mm 5,15 mm 1,1 mm 2,65 mm 1,6 mm 2,15 mm 3,15 mm 1,3 mm 0,9 mm 1,85 mm 327 mm 332 mm 337 mm 342 mm 347 mm 357 mm 377 mm 387 mm 397 mm 407 mm 417 mm 430 mm 440 mm 450 mm 460 mm 470 mm 480 mm 490 mm 500 mm 510 mm 520 mm 545 mm 565 mm 585 mm 605 mm 625 mm 730 mm 132 mm 135 mm 137 mm 139 mm 158 mm 161 mm 164 mm 169 mm 127 mm 142 mm 147 mm 152 mm 155 mm 174,5 mm 217 mm 222 mm 227 mm 232 mm 237 mm 242 mm 247 mm 252 mm 257 mm 262 mm 270 mm 275 mm 280 mm 285 mm 295 mm 300 mm 305 mm 315 mm 23,5 mm 20,5 mm 21,5 mm 22,5 mm 108 mm 112 mm 115 mm 117 mm 119 mm 122 mm 125 mm 179,5 mm 184,5 mm 189,5 mm 194,5 mm 199,5 mm 204,5 mm 209,5 mm 76,5 mm 13 mm 19,5 mm 42 mm 54,2 mm 55,2 mm 56,2 mm 57,2 mm 58,2 mm 59,2 mm 60,2 mm 61,2 mm 62,2 mm 64,2 mm 66,2 mm 67,2 mm 68,2 mm 69,2 mm 71,5 mm 72,5 mm 74,5 mm 79,5 mm 82,5 mm 103,5 mm 30,1 mm 32,1 mm 37,8 mm 8,7 mm 9,8 mm 10,8 mm 11,8 mm 14,1 mm 15,1 mm 16,2 mm 17,3 mm 18,3 mm 24,6 mm 25,9 mm 26,9 mm 27,9 mm 29,1 mm 31,1 mm 38,8 mm 39,8 mm 40,8 mm 47,5 mm 85,5 mm 87,5 mm 90,5 mm 93,5 mm 95,5 mm 97,5 mm 100,5 mm 105,5 mm 45,5 mm 50,5 mm 33,4 mm 34,4 mm 35,5 mm 36,5 mm 43,5 mm 44,5 mm 46,5 mm 48,5 mm 49,5 mm 51,5 mm 6 mm 7 mm 8 mm 9 mm 4 mm 5 mm 1 mm 2,5 mm 1,5 mm 2 mm 3 mm 1,2 mm 0,8 mm 1,75 mm 6 mm 4 mm 3,5 mm 5 mm 2 mm 3 mm 1,5 mm 2,5 mm 1 mm 1,2 mm 1,7 mm – 11 mm 12 mm 13 mm 11,2 mm 11,4 mm 11,8 mm 14,2 mm 16,2 mm 4,2 mm 4,1 mm 9,5 mm 10,4 mm 10,5 mm 10,7 mm 13,5 mm 7,8 mm 3,4 mm 5,6 mm 6,5 mm 6,7 mm 6,8 mm 6,9 mm 7,3 mm 7,4 mm 7,6 mm 7,7 mm 8,5 mm 9 mm 4,8 mm 5,4 mm 2,4 mm 2,5 mm 3,2 mm 3,3 mm 3,6 mm 3,7 mm 3,8 mm 3,9 mm 4,3 mm 4,5 mm 4,7 mm 5,5 mm 6 mm 8,6 mm 8,7 mm 8,8 mm 9,2 mm 5,9 mm 6,4 mm 5,2 mm 5,8 mm 6,2 mm 6,3 mm J, Standard für Bohrungen Federstahl phosphatiert, geölt DIN 472
Weitere Merkmale Weniger Merkmale